Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Newstripe

Model # :WBB954907

MPN #: 10003947

Newstripe 10003947 4250 Airless Striper, 0.34 GPM, 3000 PSI, 5 Gallon

Product Description

The Newstripe 4250 is our most economical model sharing many of the features of our larger units. The lightweight design of 105 lbs. makes it easy to push across the roughest athletic fields or steep parking lots while producing bright, straight 2"-6" wide lines. Plus, the .34 gpm, 3000 psi adjustable pressure pump lets you spray without wasting paint. Easy to use, handle mounted controls let you quickly and efficiently stripe without time consuming and costly set up.

PRICE
$5,039.00

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width25 in
Height38 in
Wheel Size(4) 10" Pneumatic Tires

Product Details

TypeWalk Behind Line Striper
PumpAirless, Diaphragm, .34 GPM, 0-3000 PSI Adjustable
Capacity5 Gallon Pail
Paint TypeWater/Oil Based
Engine190cc Briggs & Stratton
Description4250 Airless Striper
Package Quantity1
Manufacturers Part Number10003947
BrandNewstripe

Warranty

Warranty18 mo