Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133779

Global Industrial™ Air Receiver Surge Tank, 20 Gallon, 175 PSI

Product Description
✓ Max 175 PSI
✓ Corrosion-resistant powder coat finish
✓ ASME tested and certified

Keep your pneumatic tools running smoothly with the Global Industrial™ 20-Gallon Air Tank. This horizontal tank has a 175 PSI pressure capacity, making it ideal for providing compressed air for short, peak-demand applications and completing common auto shop tasks such as filling small-to-large tires. Plus, its 20-gallon capacity is excellent for additional storage in pre-plumbed pneumatic setups.

  • Multiple NPT port sizes
  • Plugs included in all openings
  • PRICE
    $565.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length35-3/8 in
    Height16-1/2 in
    Weight62.8 lbs
    Tank Size20 gal

    Product Details

    MaterialSteel
    Tank OrientationHorizontal
    DescriptionAir Receiver Surge Tank
    ColorBlue
    Manufacturers Part Number133779
    Max PSI175 psi
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsComplies & Tested to ASME BPVC.V111-1