Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bimba-Mead

Model # :WBB571621

MPN #: AP-400PX6

Bimba-Mead Air Press AP-400PX6, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 6" Stroke Cylinder Mount

Product Description
Bimba-Mead Air Press AP-400PX6, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 6" Stroke Cylinder Mount

Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.

PRICE
$3,319.00

1
1
Ships in 70 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.25 in
Width5.25 in
Height23.31 in
Size3/4 Ton
Stroke Length6 in
Table Dimensions5 in X 5 In
Cylinder Bore4 in

Product Details

TypeArbor Press
Tool MaterialSteel
Piston RodHigh Tensile Ground And Polished Hard Chrome Plated Steel
Cylinder TypeTie Rod
Piston MaterialSolid High Alloy Aluminum
Manufacturers Part NumberAP-400PX6
Thrust at 100 PSI1257 Lbs
BrandBimba-Mead