Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB246609

Global Industrial™ Air Curtain With Remote Control, 48"W

Product Description
✓ Prevents dust, odors, fumes, flying insects from entering indoors
✓ Features 2-speed fan operation
✓ Mount above doors, next to windows, or on walls

The Global Industrial™ High Performance Air Curtain maintains indoor air quality and helps save energy by minimizing heated and air conditioned air loss through open doorways. Ideal for interior spaces near entryways, delivery doors, and any area above an open doorway or large window. The constant flow of powerful air prevents dust, odors, fumes, flying insects and outside air from entering indoors. Air curtain can be mounted above or next to doors using included hardware. Includes remote control for ease of use. Oscillating louvers direct airflow. 5'L power cord with grounded NEMA 5-15 plug. 120V. ETL & cETL listed. 1-Year Limited Warranty.

This air curtain is intended to be mounted on the interior of doors, windows, or walls. It is not rated for exterior mounting that will expose the unit to the outside elements.

PROMOTIONAL PRICE
$499.95

was $585.00
Save $85.05 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth8-1/2 in
Height8-5/8 in
Cord Length5 ft
Door Width48 in
Door Height10 ft
Max Door Height10 ft

Product Details

Assembly RequiredNo
Heating OptionUnheated
Mounting LocationInterior
Wattage425/320 W
Phase1
Manufacturers Part Number246609
BrandGlobal Industrial
TypeStandard
CFM816/990 CFM
Horsepower1/3 HP
ColorWhite
Amperage3.5 / 2.65 A
SeriesFM
Hertz60 Hz
Voltage120 V
Power Cord TypeSJT, 3X 18AWG
Decibels56

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/cETL Listed