Nexel® ABM24C-6 Clear Label Holder 24"W x 1-1/4"H With Paper Insert (6 Pc)
24"W x 1-1/4"H Clear Label holder Snaps onto shelf. Slide in label. Package quantity 6.
Global Industrial
Model # :WBABM24C-6
Nexel® ABM24C-6 Clear Label Holder 24"W x 1-1/4"H With Paper Insert (6 Pc)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 1-1/4 in |
Product Details
| Assembly Required | No |
| Package Quantity | 6 |
| Description | Label Holder - Clear |
| Color | Clear |
| Manufacturers Part Number | WR-1224 |
| Accessory Type | Label Holder |
| Brand | Global Industrial |