Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
12"W x 1-1/4"H Clear Label holder Snaps onto shelf. Slide in label. Package quantity 12.
Global Industrial
Model # :WBABM12C-12
Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 1-1/4 in |
Product Details
| Assembly Required | No |
| Package Quantity | 12 |
| Description | Label Holder - Clear |
| Color | Clear |
| Manufacturers Part Number | WR-1212 |
| Accessory Type | Label Holder |
| Brand | Global Industrial |