Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Winco

Model # :WBB1358341

MPN #: AICD-20

Winco AICD-20 Ice Cream Dipper Size - 20 - Pkg Qty 12

Product Description
#20 Aluminum Ice Cream Dipper.



PRICE
$159.00  Sold in packages of 12 / $13.25 ea

Min. purchase quantity is 3
3
3
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAICD-20
Capacity1.60 oz
Package Quantity12
DescriptionIce Cream Dipper Size - 20
BrandWinco