Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Agrosun HPS Bulb, 600W, Red

Item #: WBB778670

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Quantity

Customers Also Viewed

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm Agrosun HPS Bulb, 600W, Red

Designed to provide a fully-balanced light spectrum that replicates natural sunlight. The exclusive Iwasaki/EYE chemistry provides levels of red, blue, and green spectral energy optimizing plant growth and yield. Hortilux-Blue lamps are used professionally in plant physiological research and biotechnology/pharmacology industries.

Product Details

  • Rated Wattage 600 W
  • Bulb Orientation Universal
  • Hid Type Sodium
  • Description HPS Bulb
  • Rated Initial Lumens 90,000
  • Wattage 600 W
  • Brand Hydrofarm
  • Warranty 1 YR
  • Manufacturers Part Number BUSD600AG
  • Lumens 90000
  • Color Temperature 2000 K
  • Shape E39

Weights & Dimensions

  • Base Mogul (E39)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Agrosun HPS Bulb, 600W, Red

Item #: WBB778670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant