SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Item #: WBB778731

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity

Customers Also Viewed

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun HPS Bulb, 1000W, Red

250w MH Pulse Start.

Weights & Dimensions

  • Base Mogul (E39)

Product Details

  • Rated Wattage 1000 W
  • Bulb Orientation Universal
  • Hid Type Sodium
  • Description HPS Bulb
  • Rated Initial Lumens 146,000
  • Wattage 1000 W
  • Brand Hydrofarm
  • Warranty 1 YR
  • Lumens 146000
  • Manufacturers Part Number BUSD1AG
  • Shape E39
  • Color Temperature 2000 K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Item #: WBB778731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant