Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! 5" W x 7" H.
Affordable T-Style Frame, 5"W X 7"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.50 Sold in packages of 5 / $7.10 ea
5
5
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
Product Details
| Material | PVC |
| Package Quantity | 5 |
| Description | T-Style |
| Color | Clear |
| Manufacturers Part Number | ATF-507 |
| Brand | Clip Strip Corp. |