Upper and lower tongs are made from a high copper alloy for maximum conductivity and strength. Top and bottom tip insulators are a molded fiberglass compound and will withstand intensive heat impact. Handles are molded from a durable glass filled nylon material with a good heat and impact resistance. Oval-point screw cable connection is standard on all models.
Lenco LE AF/HT Electrode Holders - 300 A - For 2/0 Cable - 3/16" Capacity - 8-1/2" L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
Product Details
| Manufacturers Part Number | 380-01030 |
| Amperage | 300 A |
| Type | Medium Duty |
| Electrode Capacity | 3/16" |
| Brand | Lenco |