Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0030048

MPN #: AJC-PS-ATX4L-526496

AJC® Aeon Benzai Cobra/CX-Sport 100CC ATV Replacement Battery

Product Description
This is an AJC® Replacement for a Aeon (Benzai) Cobra/CX-Sport ATV Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 50, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX4L APTX4L-BS CT4L CTX4L CTX4L-BS GTX4L-12B PT4L SC4LFA STX4L-BS YT4L-BS YTX4L-BS Plus many other powersports battery models
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage3.5 A
For Use WithAeon (Benzai) Cobra/CX-Sport
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX4L-526496
Compatible Part/Model NumberAJC-PS-ATX4L-526496
BrandAJC Battery

Warranty

Warranty1