
Price: $666.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Adjustable Work Height Platform Truck - 30x48 - MORT
Deck is adjustable from 24" to 34" in 2-inch increments to customize your work height. Pushbar handle extends 14" above the deck and is removable to create an unobstructed deck surface. 2 swivel and 2 rigid casters.
Deck is adjustable from 24" to 34" in 2-inch increments to customize your work height. Pushbar handle extends 14" above the deck and is removable to create an unobstructed deck surface. 2 swivel and 2 rigid casters.
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 30 (76.2 cm)
- CAPACITY LBS 2000 (909.09 kg)
- COLOR FINISH Gray
- ASSEMBLY All-Welded
- BRAND Little Giant
- CONSTRUCTION Steel
- LIMITED WARRANTY 1 Year
- MANUFACTURERS PART NUMBER RNB-3048-6MR-AH
- OVERALL LENGTH INCHES 49-1/2 (125.73 cm)
- PACKAGE QUANTITY 1
- SHELF QUANTITY 1
- TOP SHELF HEIGHT INCHES 24 to 34 (Adjustable in 2" Increments)
- TOP SHELF TYPE Flush
- TYPE Adjustable Work Height Platform Truck
- WEIGHT LBS 138 (62.73 kg)
- WHEEL DIAMETER INCHES 6 (15.24 cm)
- WHEEL TYPE Mold-on Rubber
Customer Review
Product Q & A
There are no questions for this product.

Little Giant® Adjustable Work Height Platform Truck RNB-3048-6MR-AH - 30 x 48 - Mold-On Rubber
$666.0
- Product Information
- Customer Review
- Product Q&A
- Accessories