Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB832200

Adjustable Wire Bin Rack - 36"W x 18"D x 63"H

Product Description
Stationary Rack
View and Access Inventory Easily

Attractive enough for merchandise display, yet durable enough for warehouse inventory picking, the tough chrome plated wire construction of this 3 level storage rack reduces dust accumulation and permits ventilation. Each bin level handles a 125 lb. capacity and can be angled up or down or kept level. Top and bottom shelves hold 600 lbs. each for added storage. Total capacity for unit shown: 1575 lbs.

Accessorize with 14" deep Bin Dividers to keep items organized.

PRICE
$425.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
425.95
Buy 3+ units
409.95Save $16.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height63 in

Product Details

Assembly RequiredYes
TypeStationary Rack
Shelf Capacity125 lbs
Number of Shelves5
MaterialSteel
ColorSilver
Manufacturers Part Number832200
BrandNexel