SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Item #: WBB473357

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $162.00 / Pkg of 12

Quantity

Customers Also Viewed

Frost King Adjustable Window Screen, 15" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 15" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 10" High, Extends 15-25" - Pkg Qty 12

Frost King Adjustable Window Screen, 10" High, Extends 15-25" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 25-45" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 25-45" - Pkg Qty 12

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Frost King Adjustable Window Screen with Vents, 10" High, Extends 21-37"

Adjustable window screen features vents and extends 21 to 37 inches. Corners are sturdy so screen retains its square shape. Painted and varnished to be weather-resistant.

Weights & Dimensions

  • Width 21 - 37 IN
  • Height 10 IN (25.4 cm)

Product Details

  • Brand Frost King
  • Description Adjustable Window Screen with Vents
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jane

    Date: April 23, 2019

    Wonderful
    Your review:
    I love these vents. I couldn't find them in any stores. I'm thrilled to have my windows open when it's raining.
  • Reviewer: Mountainside

    Date: April 23, 2019

    Love the m
    Your review:
    I am very happy with the quality and speed of delivery. Unfortunately one of the screens is unusable,due to being crushed. Maybe some additional protection could be used for delivery. Otherwise very satisfied with product.
  • Reviewer: frank martin

    Date: April 23, 2019

    just what i was looking for.
    Your review:
    you could buy these in hardware store 50 years ago. but not now.
  • Reviewer: frank martin

    Date: April 23, 2019

    good product
    Your review:
    for here in florida near cost, i would like to have had it made from alum, insted of steel. other than that it is an exlent product..
  • Reviewer: Jim

    Date: April 23, 2019

    Window Air Vent
    Your review:
    Work geat & are excellent for prvicy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Item #: WBB473357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant