SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Frost King Adjustable Window Screen, 10" High, Extends 15-25" - Pkg Qty 12

Frost King Adjustable Window Screen, 10" High, Extends 15-25" - Pkg Qty 12

Item #: WBB473355

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.00 ea.

Price: $108.00 / Pkg of 12

Quantity

Customers Also Viewed

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 15" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 15" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 25-45" - Pkg Qty 12

Frost King Adjustable Window Screen, 18" High, Extends 25-45" - Pkg Qty 12

Frost King Adjustable Window Screen Filter, 10" High, Extends 25-45" - Pkg Qty 12

Frost King Adjustable Window Screen Filter, 10" High, Extends 25-45" - Pkg Qty 12

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Frost King Adjustable Window Screen, 10" High, Extends 15-25"

Adjustable window screen installs without tools, and easy-glide metal rails make it easy for screen to fit almost any sized window. Corners are sturdy so screen retains its square shape. Varnished and coated to be weather-resistant.

Weights & Dimensions

  • Width 15 - 25 IN
  • Height 10 IN (25.4 cm)

Product Details

  • Brand Frost King
  • Description Adjustable Window Screen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frost King Adjustable Window Screen, 10" High, Extends 15-25" - Pkg Qty 12

Frost King Adjustable Window Screen, 10" High, Extends 15-25" - Pkg Qty 12

Item #: WBB473355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant