Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.
Nexel
Model # :WB188883
Nexel®, 2 Shelf, Shelf Cart, Galvanized, 36"W x 24"D x 40"H, Poly Casters,4 Swivel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Type | Flat Solid |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel |
| Style | Shelf Cart |
| Finish | Galvanized |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | C24363SZ2 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |