Little Giant® Adjustable Shelf, 30 x 48
Additional adjustable shelves are available for the Little Giant Trucks.
Little Giant® Adjustable Shelf SHLF-3047, 30 x 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,119.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
Product Details
| Type | Additional Adjustable Shelf |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | SHLF-3047 |
| Brand | Little Giant |