Adjustable Sheet Rack
Stores and displays sheet materials such as drywall, plywood and paneling and permits easy viewing and access. Includes 3 pairs of 1-3/16" diameter steel pipe uprights at 12", 26" and 36" heights mounted over a steel framed wooden deck. Frame construction is 1-1/2"H x 3/4" thick angle iron with rounded safety edges, provisions for floor mounting and a blue enamel finish. This frame includes 7 sockets that permit uprights to be adjusted at 3-1/2" increments.
Global Industrial
Model # :WB652208
Global Industrial® Adjustable Floor Sheet Rack, 48"W x 24"D x 36"H, 2000 lb. Capacity, Blue
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
Backordered, expected around 02/01/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 103 lbs |
Product Details
| Assembly Required | No |
| Type | Floor Rack |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 652208 |
| Shelf Material | 3/4"tk. Plywood Deck |
| Brand | Global Industrial |