Little Giant® Adjustable Sheet & Panel Truck, 24 x 36
Ideal for large or small quantities of plywood, drywall, or other sheet material. Includes two heavy duty uprights that extend 27" above the deck and can be placed in any of four positions. Also great for rolled goods, office partition panels, folding tables or use as a standard platform truck. Two rigid and two swivel casters with choice of wheels provide plenty of carrying capacity.
Little Giant® Adjustable Sheet & Panel Truck APT-2436-6PY, 24 x 36
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
Product Details
| Type | 4-Wheel Truck |
| Material | Steel |
| Socket Positions | 4 |
| Color | Gray |
| Manufacturers Part Number | APT-2436-6PY |
| Wheel Type | Polyurethane |
| Brand | Little Giant |