For stationary storage of panels and sheet material. Smooth 12 gauge steel deck has 4" underclearance. Supplied with 3 upright dividers that extend 27" above the deck. Legs have foot pads with anchor holes.
Little Giant® Adjustable Sheet & Panel Rack, 60"W x 30"D x 32"H, 3600 lb. Capacity, Gray
|
Questions & Answers (0)
Product Description
PRICE
$1,869.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 32 in |
| Weight Capacity | 3600 lbs |
Product Details
| Assembly Required | No |
| Number of Shelves | -- |
| Material | Welded Steel |
| Color | Gray |
| Manufacturers Part Number | ASR-3060 |
| Brand | Little Giant |