Price: $302.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The S-beam trolley is designed with your applications in mind. Economical, durable and expandable our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs each. This provides a rolling capacity of 154 lbs at 262 ft/min. Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.
Weights & Dimensions
- Width 4 IN (10.16 cm)
- Height 7-1/2 IN (19.05 cm)
- Weight Capacity 150 LBS (68.18 kg)
- Weight 5 LBS (2.27 kg)
- Length 6-1/2 IN (16.51 cm)
Product Details
- Type Tow Trolley
- Support Type S-Beam
- Brand Hubbell
- Material Steel
- Manufacturers Part Number F-IT-S3/5.7
- Color Silver
Customer Review
Product Q & A
There are no questions for this product.

Hubbell Tow Trolley W/ Adj S Beam Support For Flat Cable, 6-1/2"L x 4"W, Gray
$302.95
- Product Information
- Customer Review
- Product Q&A