SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity

Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity

Item #: WB986152

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,590.00

Quantity

Customers Also Viewed

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10

Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10

Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10

Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10

Global Industrial™ Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap.

Global Industrial™ Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap.

Global Industrial™ Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap.

Global Industrial™ Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap.

Global Industrial™ Swivel Hook Single Fork Forklift Hook Attachment, 4000 Lbs. Cap.

Global Industrial™ Swivel Hook Single Fork Forklift Hook Attachment, 4000 Lbs. Cap.

Global Industrial™ Swivel Hook Single Fork Forklift Hook Attachment, 4000 Lbs. Cap.

Global Industrial™ Swivel Hook Single Fork Forklift Hook Attachment, 4000 Lbs. Cap.

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery PPE Protective Handling Kit 70-1170

Perfect for when job includes high and hard to reach objects. Quickly and easily convert your forklift into a mobile pivoting boom lift. Telescoping boom adjusts from 84" to 147" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. Features 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin.

Maximum Load on a Single Hook:
At 36" Hook Position = 8000 lbs.
At 145-1/4" Hook Position = 2200 lbs.


** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Weights & Dimensions

  • Center to Center of Fork Tine 36 IN (91.44 cm)
  • Width 44 IN (111.76 cm)
  • Retracted Length 85-1/4 IN (216.54 cm)
  • Extended Length 145-1/4 IN (368.94 cm)
  • Fork Opening 7-1/4 x 2-1/4 IN
  • Height 28-7/8 IN (73.34 cm)
  • Weight Capacity 8000 LBS (3636.36 kg)
  • Weight 624 LBS (283.64 kg)

Product Details

  • Assembly Required Assembled
  • Type Adjustable Pivoting Boom Crane
  • Brand Vestil
  • Material Steel
  • Manufacturers Part Number LM-OBT-8-36
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I am interested in purchasing this lift, however the fork openings would need to be 8"x 4.5". Do you have a similar product that would safely fit all of the way back on my forks?

    Question Asked By: Tony, February 18, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 20, 2020

      Hello Tony, in order to provide an answer to the best of our abilities, more information is required. Please contact our sales team at 1.888.978.7759 for special order inquiries. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity

Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity

Item #: WB986152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity
    Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity
    Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 8000 Lbs. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant