+
.jpg?t=1656859236000)
Price: $7,373.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Perfect for when job includes high and hard to reach objects. Quickly and easily convert your forklift into a mobile pivoting boom lift. Telescoping boom adjusts from 84" to 147" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. Features 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin.
Maximum Load on a Single Hook:
At 36" Hook Position = 8000 lbs.
At 145-1/4" Hook Position = 2200 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Maximum Load on a Single Hook:
At 36" Hook Position = 8000 lbs.
At 145-1/4" Hook Position = 2200 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Weights & Dimensions
- Center to Center of Fork Tine 30 IN (76.2 cm)
- Width 38 IN (96.52 cm)
- Retracted Length 85-1/4 IN (216.54 cm)
- Extended Length 145-1/4 IN (368.94 cm)
- Fork Opening 7-1/4 x 2-1/4 IN
- Height 28-7/8 IN (73.34 cm)
- Weight Capacity 8000 LBS (3636.36 kg)
- Weight 623 LBS (283.18 kg)
Product Details
- Assembly Required Assembled
- Type Adjustable Pivoting Boom Crane
- Brand Vestil
- Material Steel
- Manufacturers Part Number LM-OBT-8-30
- Color Family Blue
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lift-All® EE2803DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 3 Inches Wide
Item #: 975130
Not Yet Rated
$49.95
.gif?t=1647933553862)
Adjustable Pivoting Forklift Jib Boom Crane, 30" Centers, 8000 Lbs. Capacity
$7373.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories