Perfect for when job includes high and hard to reach objects. Quickly and easily convert your forklift into a mobile pivoting boom lift. Telescoping boom adjusts from 84" to 147" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. Features 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin.
Maximum Load on a Single Hook:
At 36" Hook Position = 6000 lbs.
At 146-5/8" Hook Position = 1800 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Adjustable Pivoting Forklift Jib Boom Crane, 30" Centers, 6000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,739.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 27-11/16 in |
| Weight Capacity | 6000 lbs |
| Weight | 475 lbs |
| Extended Length | 146-5/8 in |
| Center to Center of Fork Tine | 30 in |
| Fork Opening | 7-1/4 x 2-1/4 in |
| Retracted Length | 86-5/8 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Pivoting Boom Crane |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | LM-OBT-6-30 |
| Brand | Vestil |