Perfect for when job includes high and hard to reach objects. Quickly and easily convert your forklift into a mobile pivoting boom lift. Telescoping boom adjusts from 84" to 147" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. Features 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin.
Maximum Load on a Single Hook:
At 36" Hook Position = 4000 lbs.
At 146-5/8" Hook Position = 1750 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Adjustable Pivoting Forklift Jib Boom Crane, 30" Centers, 4000 Lbs. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$3,919.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 27-11/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 434 lbs |
| Extended Length | 146-5/8 in |
| Center to Center of Fork Tine | 30 in |
| Fork Opening | 7-1/4 x 2-1/2 in |
| Retracted Length | 86-5/8 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Pivoting Boom Crane |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | LM-OBT-4-30 |
| Brand | Vestil |