Double Shelf Supports
Double Shelf Supports attach to a common Wall Post to join and support to 2 Shelves end to end and are sold individually. Supports are adjustable at 1" increments. Includes 4 Collar Plugs.
Sold individually. Order one support for every 2 shelf ends you want to join.
Add:
Wire Shelf They are available in a variety of finishes and sizes so you can create customized shelving units.
Post Kits They are available in 4 different heights.
Nexel
Model # :WB331242
Nexel® Chrome, Adjustable Double Shelf Post Bracket, 24"D
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$19.25was $24.00
Save $4.75 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 24 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Wire Material | Chrome |
| Type | Double Post Bracket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Bracket |
| Style | A |
| Finish | Chrome |
| Material | Steel |
| Description | Adjustable Double Shelf Post Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DPS24C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |