Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB188694

Nexel®, 3 Shelf, Shelf Cart, Chrome, 72"W x 24"D x 40"H, Poly Casters, 4 Swivel

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, healthcare, and foodservice applications, this 72"W x 24"D, 3 Shelf, Chrome Shelf Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Three shelves easily adjust in 1" increments using numbered posts, while four 5" polyurethane swivel casters, ensure smooth, controlled movement. NSF approved for dry use and backed by a limited 1-year warranty.

  • Includes 3 shelves, 4 posts, and 4 swivel casters
  • NSF approved for dry use
  • Limited 1-year warranty against
  • PRICE
    $369.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    369.95
    Buy 3+ units
    345.95Save $24.00 (6%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth24 in
    Height40 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeShelf Cart
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorChrome
    ApplicationDry
    Caster TypeStem
    Wheel Type4 Swivel
    StyleShelf Cart
    FinishChrome
    Number of Shelves3
    MaterialSteel
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF