Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Nexel

Model # :WB188692

Nexel®, 3 Shelf, Shelf Cart, Chrome, 48"W x 24"D x 40"H, Poly Casters, 4 Swivel

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, healthcare, and foodservice applications, this 48"W x 24"D, 3 Shelf, Chrome Shelf Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Three shelves easily adjust in 1" increments using numbered posts, while four 5" polyurethane swivel casters, ensure smooth, controlled movement. NSF approved for dry use and backed by a limited 1-year warranty.

  • Includes 3 shelves, 4 posts, and 4 swivel casters
  • NSF approved for dry use
  • Limited 1-year warranty against
  • PROMOTIONAL PRICE
    $259.95

    was $275.95
    Save $16.00 (6%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height40 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Shelf Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorChrome
    ApplicationDry
    Caster Type(4) Swivel
    Wheel TypeSolid
    FinishChrome
    Number of Shelves3
    MaterialSteel
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF