✓ Multi-position chaise loungers with matching side tables
✓ Recessed, roll-away wheels on the chaise lounge allow easy transportation
✓ Longer sleigh glides prevent the chaise lounge from tipping over
The white Global Industrial Adjustable Chaise Lounge Set with Two Resin Side Tables is professional-grade, all-weather dining furniture designed for high-traffic pool sides and hotel patios. Engineered from commercial-grade, UV-resistant resin, the outdoor furniture set is made to withstand harsh elements including saltwater, chlorine, and suntan oils without fading or warping. The set features four adjustable chaise lounges with safety-lock backrests and built-in wheels for easy transport, alongside two reinforced stackable side tables for space-saving storage. Included side tables feature radial edges with an impact-resistant and chip-proof resin seal. Contoured style and open-slatted design of each lounge chair helps prevent water accumulation from rainwater or pool water for quicker drying. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Superior durability, reinforced support, and UV-resistance. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of four chaise loungers. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
Global Industrial
Model # :WBB3233515
Global Industrial™ Outdoor Table Set, 2 Resin Side Tables & 4 Chaise Lounge Chairs, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,259.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 103 lbs |
| Seat Width | 22 in |
| Seat Depth | 42 in |
| Seat Height | 12-1/2 in |
| Table Width | 18-1/2 in |
| Table Height | 16 in |
| Table Length | 18-1/2 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 6 |
| Frame Color Family | White |
| Material | Resin |
| Manufacturers Part Number | B3233515 |
| Chair Color Family | White |
| Shape | Square |
| Brand | Global Industrial |
| Type | Chaise Conversation Set |
| Color | White |
| Table Top Color Family | White |
| Cushion Included | No |
| Number of Seats | 4 |
| Seat Color Family | White |
| Table Top Material | Resin |
| Frame Material | Resin |
| Seat Material | Resin |
Warranty
| Warranty | 1 Year |