Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aigner

Model # :WB952000

MPN #: L-31

Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)

Product Description
SELF ADHESIVE LABEL HOLDER
Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Self Adhesive style adhere to any clean surface. Packaged 12 label holders per box.
PRICE
$21.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 12 units
21.00
Buy 13+ units
20.00Save $1.00 (5%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Height3/4 in

Product Details

Country of OriginUSA
MaterialPlastic
Package Quantity12
ColorGray
Unit TypeSelf Adhesive
Accessory TypeLabels & Label Holders
BrandAigner