Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional 36 x 18 Wood Shelf for Easy Adjust Boltless Shelf Trucks

Global Industrial™ Additional 36 x 18 Wood Shelf for Easy Adjust Boltless Shelf Trucks

Item #: WB585457

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Quantity

Customers Also Viewed

ADDITIONAL WOOD SHELF
FOR EASY ADJUSTABLE BOLTLESS SHELF TRUCK


Allows you to design your truck for your specific application, and offers greater stocking flexibility.

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Warranty 1 yr
  • Material Particle Board
  • Shelf Type Wood
  • Color Family Brown

Weights & Dimensions

  • Width 18 in (45.72 cm)
  • Weight Capacity 300 lbs (136.36 kg)
  • Length 36 in (91.44 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional 36 x 18 Wood Shelf for Easy Adjust Boltless Shelf Trucks

Global Industrial™ Additional 36 x 18 Wood Shelf for Easy Adjust Boltless Shelf Trucks

Item #: WB585457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant