Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB254464D

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Quantity

Customers Also Viewed

BOLTLESS SHELF
Single Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation.

.

  • BRAND Global Industrial
  • ASSEMBLY Assembled
  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • CONSTRUCTION Steel 14-gauge
  • COLOR FINISH Gray
  • CAPACITY LBS 500 (227.27 kg)
  • UNIT TYPE Boltless Open Shelving
  • MODEL 254464D
  • SHELF CONSTRUCTION Wood Deck
  • SHELF CAPACITY LBS 500 (227.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB254464D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant