Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB254461

Global Industrial™ Commercial Duty Boltless Shelving Additional Shelf, 36"W x 24"D, Wood Deck

Product Description
✓ Max storage weight of 400 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial Standard Duty Boltless Shelving Additional Shelf, 36"W x 24"D, Wood Deck is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Single Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Front-to-back supports help prevent beams from rotating when fully loaded.
PROMOTIONAL PRICE
$28.95

was $39.95
Save $11.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeAdditional Shelf
Shelf TypeWood Deck
Shelf Capacity400 lbs
ColorGray
StyleSingle Rivet Beam
MaterialSteel
Deck TypeWood Deck
Unit TypeCommercial Duty
BrandGlobal Industrial

Warranty

Warranty1 Year Limited