Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray

Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray

Item #: WB601905C

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Customers Also Viewed

5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity

Global Industrial™ 12" Long Gray Double Rivet Beam

Global Industrial™ 12" Long Gray Double Rivet Beam

Prairie View WM181224, Aluminum Microwave Wall Mount Shelf, 18"W x 12"H x 24"L, Aluminum

Prairie View WM181224, Aluminum Microwave Wall Mount Shelf, 18"W x 12"H x 24"L, Aluminum

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

BOLTLESS SHELF
Double Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 48 IN (121.92 cm)
  • Gauge 14 GA

Product Details

  • Assembly Required Unassembled
  • Shelf Type Double Rivet Beam
  • Type Boltless Shelf
  • Accessory Type Shelf
  • Brand Global Industrial
  • Material Steel
  • Style Additional Level
  • Manufacturers Part Number 601905C
  • Shelf Capacity 1500 LBS (681.82 kg)
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray

Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray

Item #: WB601905C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 12"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant