Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray

Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray

Item #: WB502417

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Quantity Discount

  • Buy 1 $167.95 ea.
  • Buy 2-5 $159.95 ea.
  • Buy 6+ $153.95 ea.

Quantity

Customers Also Viewed

Additional Horizontal Beams for
Boltless Wide Span Storage Rack

Extra heavy duty C-channel beams fit 96"W decking and have an 1100 lb. capacity. Also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 48 in (121.92 cm)
  • Width 96 in (243.84 cm)
  • Weight Capacity 1100 lbs (500 kg)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 1100 lbs (500 kg)
  • Manufacturers Part Number 502417
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GREG

    Date: April 23, 2019

    Additional Rack Shelf RC1502417
    Your review:
    Perfect addition for more storage. Exact match of existing shelves.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray

Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray

Item #: WB502417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx48"D No Deck 1100 Lb Capacity, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant