Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray

Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray

Item #: WB502416

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $137.95

Quantity Discount

  • Buy 1 $137.95 ea.
  • Buy 2-5 $130.95 ea.
  • Buy 6+ $129.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ 96" Long Gray Double Rivet Channel Beam

Global Industrial™ 96" Long Gray Double Rivet Channel Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Additional Horizontal Beams for
Boltless Wide Span Storage Rack

Extra heavy duty C-channel beams fit 96"W decking and have an 1100 lb. capacity. Also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 36 IN (91.44 cm)
  • Width 96 IN (243.84 cm)
  • Weight Capacity 1,100 LBS (500 kg)
  • Gauge 14 GA

Product Details

  • Assembly Required Unassembled
  • Shelf Type Double Rivet Beam
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material No Deck
  • Style Additional Level
  • Shelf Capacity 1100 LBS (500 kg)
  • Manufacturers Part Number 502416
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray

Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray

Item #: WB502416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 96"Wx36"D No Deck 1100 Lb Capacity, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant