Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY

Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY

Item #: WB601262

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Quantity Discount

  • Buy 1 $135.95 ea.
  • Buy 2-5 $129.95 ea.
  • Buy 6+ $124.95 ea.

Quantity

Customers Also Viewed

Additional Wood Decking for
Boltless Wide Span Storage Rack

Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. This 72"W decking with 900 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 30 in (76.2 cm)
  • Width 72 in (182.88 cm)
  • Weight Capacity 900 lbs (409.09 kg)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 900 lbs (409.09 kg)
  • Manufacturers Part Number 601262
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY

Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY

Item #: WB601262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant