Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry

Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry

Item #: WB502409

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity Discount

  • Buy 1 $73.95 ea.
  • Buy 2-5 $70.95 ea.
  • Buy 6+ $68.95 ea.

Quantity

Customers Also Viewed

Additional Horizontal Beams for
Boltless Wide Span Storage Rack

Includes steel horizontal beams for all four sides of decking. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Width 72 in (182.88 cm)
  • Weight Capacity 750 lbs (340.91 kg)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 900 lbs (409.09 kg)
  • Manufacturers Part Number 502409
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry

Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry

Item #: WB502409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry
    Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry
    Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry
    Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry
    Global Industrial™ Additional Level For Wide Span Rack 72"W x 15"D No Deck 900 Lb Capacity, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant