Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray

Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray

Item #: WB502400

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity Discount

  • Buy 1 $59.95 ea.
  • Buy 2-5 $57.95 ea.
  • Buy 6+ $54.95 ea.

Quantity

Customers Also Viewed

Additional Horizontal Beams for
Boltless Wide Span Storage Rack

Includes steel horizontal beams for all four sides of decking. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Weight Capacity 1200 lbs (545.45 kg)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 502400
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray

Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray

Item #: WB502400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray
    Global Industrial™ Additional Level For Wide Span Rack 48"Wx24"D No Deck 1200 Lb Capacity, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant