Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White

Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White

Item #: WB330435

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Quantity

Customers Also Viewed

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Allows you to design your truck for your specific application, and offers greater stocking flexibility.

Weights & Dimensions

  • Width 24 IN (60.96 cm)
  • Weight Capacity 300 LBS (136.36 kg)
  • Length 36 IN (91.44 cm)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Particle Board
  • Shelf Type Laminated Wood
  • Manufacturers Part Number 330435
  • Color White

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White

Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White

Item #: WB330435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White
    Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White
    Global Industrial® Additional Shelf for Boltless Shelf Truck, 36"L x 24"W, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant