Global Industrial™ HEAVY-DUTY LAN WORKSTATION
ADDITIONAL SHELVES
Use additional shelving to accommodate extra monitors and printers for LAN workstation. For 96"W station units, please order two 48"W shelves. Shelves are adjustable on 2" increments. Includes shelf bracket kit.
Global Industrial
Model # :WB752168
Global Industrial™ Additional 48"W x 18"D Shelf for LAN Workstation, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Type | Accessories |
| Keyboard Shelf | No |
| Color | Gray |
| Accessory Type | Shelf |
| Casters | No |
| Number of Shelves | 4 |
| Material | Plastic Laminate |
| Description | Additional 48"W x 18"D Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 752168 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |