Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands

Interion® Pre-Configured Office Cubicle, 5'W x 4'D x 60"H, Add-On Kit, Gray

Product Description
Preconfigured cubicles are great for use as call centers and carrels. These office partitions utilize a 5'H back and 3-1/2'H short side panels to make the ideal call center, study carrel, testing carrel and more. Call center cubicles help reduce noise, create privacy & use space efficiently. The divider Panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered partition panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer to offer optimum safety and rigidity. Privacy panels include adjustable leveling feet for uneven surfaces. Easy Assembly. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.

Add-On Kit Includes:
  • (1) 5'W x 5'H Back Panel
  • (1) 4'W x 3-1/2'H Side Panel
  • Necessary Hardware
PRICE
$715.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth48 in
HeightBack: 60 Side:42 in

Product Details

Assembly RequiredYes
Number of PanelsSide panel 42"H
TypeFull Fabric
Frame Color FamilyBlack
ColorGray
StyleAdd-On Kit
MaterialSteel Frame
Manufacturers Part Number240316GY
WindowNo
Partition StyleNon-Powered Without Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes