Take 15% off your entire order!

Offer applied at checkout

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Item #: WBB209672

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$142.95 ea.

Price: $571.80 / Pkg of 4

Quantity

Customers Also Viewed

Vollrath® Adaptor Plate With Two 8-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 8-3/8" Holes - Pkg Qty 4

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Half Size Adaptor Plate 8-3/8" - Pkg Qty 2

Vollrath® Half Size Adaptor Plate 8-3/8" - Pkg Qty 2

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® T-Shaped Adaptor Bar - Pkg Qty 6

Vollrath® T-Shaped Adaptor Bar - Pkg Qty 6

Vollrath® Adaptor Plate 10-1/2" Hole - Pkg Qty 4

Vollrath® Adaptor Plate 10-1/2" Hole - Pkg Qty 4

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Holds Insets and Bain Maries. Constructed of 300 series stainless steel. Fits standard steam table openings to hold insets and bain maries in prep and serving areas. Sold in package quantity of 4. Priced each.

Weights & Dimensions

  • Width 12-3/4 in (32.39 cm)
  • Length 20-3/4 in (52.71 cm)

Product Details

  • Package Quantity 4
  • Brand Vollrath
  • Description Three Opening: (1) 4-7/8" (2) 6-3/8"
  • Material Stainless Steel
  • Manufacturers Part Number 19193
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Item #: WBB209672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant