Take 15% off your entire order!

Offer applied at checkout

Vollrath® Adaptor Plate 10-1/2" Hole - Pkg Qty 4

Vollrath® Adaptor Plate 10-1/2" Hole - Pkg Qty 4

Item #: WBB209668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$142.95 ea.

Price: $571.80 / Pkg of 4

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Half Size Adaptor Plate 8-3/8" - Pkg Qty 2

Vollrath® Half Size Adaptor Plate 8-3/8" - Pkg Qty 2

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® T-Shaped Adaptor Bar - Pkg Qty 6

Vollrath® T-Shaped Adaptor Bar - Pkg Qty 6

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 8-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 8-3/8" Holes - Pkg Qty 4

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Holds Insets and Bain Maries. Constructed of 300 series stainless steel. Fits standard steam table openings to hold insets and bain maries in prep and serving areas. Sold in package quantity of 4. Priced each.

Weights & Dimensions

  • Width 12-3/4 in (32.39 cm)
  • Length 20-3/4 in (52.71 cm)

Product Details

  • Package Quantity 4
  • Brand Vollrath
  • Description Single Opening: (1) 10-1/2"
  • Material Stainless Steel
  • Manufacturers Part Number 19189
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Adaptor Plate 10-1/2" Hole - Pkg Qty 4

Vollrath® Adaptor Plate 10-1/2" Hole - Pkg Qty 4

Item #: WBB209668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant