Take 15% off your entire order!

Offer applied at checkout

Vollrath® Adaptor Plate - Fits Three 4-1/8 Qt Insets

Vollrath® Adaptor Plate - Fits Three 4-1/8 Qt Insets

Item #: WBB209707

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $162.95

Quantity

Customers Also Viewed

Vollrath® Adaptor Plate - Fits 7-1/4 Qt Inset and 11 Qt Inset

Vollrath® Adaptor Plate - Fits 7-1/4 Qt Inset and 11 Qt Inset

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® Half Size Adaptor Plate 8-3/8" - Pkg Qty 2

Vollrath® Half Size Adaptor Plate 8-3/8" - Pkg Qty 2

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® T-Shaped Adaptor Bar - Pkg Qty 6

Vollrath® T-Shaped Adaptor Bar - Pkg Qty 6

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 6-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 8-3/8" Holes - Pkg Qty 4

Vollrath® Adaptor Plate With Two 8-3/8" Holes - Pkg Qty 4

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Super Pan V Perforated Pan, 30263, 6" Depth, 1/2" Pan Size - Pkg Qty 6

Vollrath® Super Pan V Perforated Pan, 30263, 6" Depth, 1/2" Pan Size - Pkg Qty 6

Holds Insets and Bain Maries. Constructed of 300 series stainless steel. Fits standard steam table openings to hold insets and bain maries in prep and serving areas.

Weights & Dimensions

  • Width 12-3/4 in (32.39 cm)
  • Length 20-3/4 in (52.71 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Three Opening: (3) 6-1/2"
  • Material Stainless Steel
  • Manufacturers Part Number 72228
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Adaptor Plate - Fits Three 4-1/8 Qt Insets

Vollrath® Adaptor Plate - Fits Three 4-1/8 Qt Insets

Item #: WBB209707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant