Corrosion resistant. Nickel Plated Brass.
AIGNEP Adapter, 82242N-08-08, 1/2" Male G Thread x 1/2" Female NPTF, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 10 / $6.30 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/2 in |
| Thread | NPTF in |
| Size | 1/2" Male G Thread x 1/2" Female NPTF |
Product Details
| Type | Adapter |
| Body Material | Nickel Plated Brass |
| Description | Adapter |
| Manufacturers Part Number | 82242N-08-08 |
| Brand | Aignep USA |