Corrosion resistant. Nickel Plated Brass.
AIGNEP Adapter, 82241N-32-M5, 10/32 UNF Male Thread x M5 Female Thread, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.10 Sold in packages of 10 / $1.51 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 10-32 UNF in |
| Thread | UNF in |
| Size | 10/32 Male UNF x M5 Female UNF |
Product Details
| Type | Adapter |
| Body Material | Nickel Plated Brass |
| Description | Adapter |
| Manufacturers Part Number | 82241N-32-M5 |
| Brand | Aignep USA |