Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Apache Hose & Belting

Model # :WBB875645

MPN #: 39038964

Apache Hydraulic Adapter 39038964, 1/2" Female O-Ring X 3/8" Male Pipe

Product Description
Adapter for Hydraulic size convertion or connection.

Features

  • Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life
  • Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime
  • Meets JIC/SAE specifications
  • 6404 Female O-Ring pipe style adapter for agricultural, construction, and industrial applications
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel


PRICE
$33.95

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style6404 Female O-Ring Pipe Adapter
Connector Type A x B1/2"FORB X 3/8"MP
DescriptionHydraulic Adapter
Manufacturers Part Number39038964
Connection AFemale O-Ring Boss
Connection BMale Pipe
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel