Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Apache Hose & Belting

Model # :WBB875627

MPN #: 39005550

Apache Hydraulic Adapter 39005550, 1/2" Male Pipe X 1/2" Female Pipe Swivel

Product Description
Adapter for Hydraulic size convertion or connection.

Features

  • Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life
  • Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime
  • Meets JIC/SAE specifications
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel


PRICE
$58.95

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style1503 Male 45° Pipe Elbow Swivel Adapter
Connector Type A x B1/2"MP X 1/2"FPX45
DescriptionHydraulic Adapter
Manufacturers Part Number39005550
Connection AMale Pipe
Connection BFemale Pipe Swivel
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel